| Related Categories | Barnstead Thermolyne, Barnstead Thermolyne Cooling & Cryogenics, Barnstead/Thermolyne Dewars, Locator Series, Cryoware, Labware, |
| feature | static liquid nitrogen 0.65 L/day (avg.) |
| storage 2916 vials | |
| mfr. no. | Barnstead International CY50935 |
| Locator 4 | |
| diam. × H | 22 in. (56 cm) × 36 in. (91 cm) |
| neck size | 8 1/2 in. (21.6 cm) |
For ultra-cold storage of biological specimens in liquid nitrogen. Not to be used for transportation of samples.
Features:
• Three sizes fit the needs of almost any research lab
• Advanced vacuum insulation provides a maximum −190°C throughout flask with as little as 2 inches of liquid nitrogen, and delivers improved liquid nitrogen consumption rates
• Secure locking clasp prevents unauthorized access
• Each Locator vessel includes stainless steel racks that accommodate Nalgene Cryoboxes for 2 mL freezing vials. Cryoboxes not included
Locator is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Thermolyne is a registered trademark of Thermo Fisher Scientific, Inc.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?