• USA Home
  • F2344 - Taylor-Wharton Dewars

EMAIL THIS PAGE TO A FRIEND
F2344 Sigma

Taylor-Wharton Dewars

beaker style, wide-mouth, capacity 35 L

Purchase

Properties

Related Categories Cryoware, Labware, Manufacturer Browser, Taylor-Wharton, Taylor-Wharton Dewars More...
mfr. no.   Taylor-Wharton
capacity   35 L
diam. × H   47.8 cm (18.8 in.) × 64.8 cm (25.5 in.)
neck I.D.   11.9 cm (4.7 in.)

Description

General description

For storage of small quantities of liquid nitrogen. High-strength aluminum shell is both durable and light-weight. Super insulation provides advanced thermal protection. Neck tube joins inner and outer container, providing maximum durability and minimum nitrogen consumption.

Cap and neck tube core provide positive closure.

capacity to hold 6 × 11-inch canisters (supplied)

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?