• USA Home
  • F3019 - Sigma glass-fiber filters

EMAIL THIS PAGE TO A FRIEND
F3019 Sigma

Sigma glass-fiber filters

retention >0.9 μm, circles diam. × thickness 2.5 cm × 0.50 mm

Purchase

Properties

Related Categories Filtration Supplies, Glass Fiber Filters, Labware More...
material   borosilicate glass
  circles
feature   speed slow
packaging   pkg of 100 ea
circles diam. × thickness   2.5 cm × 0.50 mm
pore size   >0.9 μm retention
basis weight   77 g/m2

Description

Application

For clarification of biological samples, fine filtration, protein immobilization.

Price and Availability


Sterifil Aseptic System and Holder
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?