• USA Home
  • F5019 - Sigma glass-fiber filters

EMAIL THIS PAGE TO A FRIEND
F5019 Sigma

Sigma glass-fiber filters

retention >2.3 μm, circles diam. × thickness 2.4 cm × 0.27 mm

Purchase

Properties

Related Categories Filtration Supplies, Glass Fiber Filters, Labware More...
material   borosilicate glass
  circles
feature   speed fast
packaging   pkg of 100 ea
circles diam. × thickness   2.4 cm × 0.27 mm
pore size   >2.3 μm retention
basis weight   53 g/m2

Description

Application

For TCA precipitates, lymphocyte harvesting, protein microsequencing. The standard grade for water analysis. Somewhat more retentive than the other 2.3 μm filters listed below this group.

Price and Availability


Sterifil Aseptic System and Holder
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?