• USA Home
  • F6661 - Millipore® glass-fiber filters, AP series

EMAIL THIS PAGE TO A FRIEND
F6661 Sigma

Millipore® glass-fiber filters, AP series

Type 40, circles size 4.7 cm

Purchase

Properties

Related Categories Filtration Supplies, Glass Fiber Filters, Labware, Manufacturer Browser, Millipore,
material   borosilicate, binderless
  circles
packaging   pkg of 500 ea
mfr. no.   Millipore, AP4004705
circles size   4.7 cm
pore size   0.7 μm

Description

Application

For environmental sampling; no weight loss on ignition to 550°C. Not for process filtration.

General description

AP Series filters are primarily designed as prefilters to retain contaminants that would quickly plug membrane filters.

Legal Information

Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

Price and Availability


Sterifil Aseptic System and Holder
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?