• USA Home
  • F6766 - Corning® bottle-top vacuum filters

EMAIL THIS PAGE TO A FRIEND
F6766 Sigma

Corning® bottle-top vacuum filters

Corning, 430521, capacity 500 mL

Purchase

Properties

material   cellulose acetate membrane
  polystyrene filter
  polystyrene housing
sterility   sterile
packaging   case of 1
mfr. no.   Corning, 430521
capacity   500 mL
diam. × neck size   33 mm × 33 mm
funnel capacity   500 mL
pore size   0.22 μm

Description

Legal Information

Corning is a registered trademark of Corning, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?