• USA Home
  • F7019 - Sigma glass-fiber filters

EMAIL THIS PAGE TO A FRIEND
F7019 Sigma

Sigma glass-fiber filters

retention >2.3 μm, sheet L × W × thickness 46 cm × 57 cm × 0.27 mm

Purchase

Properties

Related Categories Filtration Supplies, Glass Fiber Filters, Labware More...
material   borosilicate glass
  sheets
feature   speed fast
packaging   pkg of 5 ea
sheet L × W × thickness   46 cm × 57 cm × 0.27 mm
pore size   >2.3 μm retention
basis weight   53 g/m2

Description

Application

For receptor binding, growth of anchorage-dependent cells, RIA, scintillation counting. Somewhat faster filtration speed than the grade above, allowing for greater throughput.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?