• USA Home
  • F8773 - Millex® syringe filter units, disposable pre-filters

EMAIL THIS PAGE TO A FRIEND
F8773 Sigma

Millex® syringe filter units, disposable pre-filters

glass fiber membrane, diam. 25 mm

Purchase

Properties

Related Categories Filtration Supplies, Glass Fiber Membrane Syringe Filters, Labware, Manufacturer Browser, Millex syringe filter units, disposable pre-filters,
material   PVC housing
  circles
  glass fiber membrane
sterility   non-sterile
packaging   pack of 50 ea
mfr. no.   Millipore SLAP02550
  Millipore, SLAP02550
diam.   25 mm
volume   ≤100 mL
pore size   2.0 μm
fitting   inlet female Luer (lock)
  outlet male Luer

Description

General description

Borosilicate glass fiber prefilter with acrylic resin binder. High dirt-holding capacity.

Recommended prefilter for 0.8-8 μm pore size membranes. Autoclavable.

Variable pore size, (not 0.45 μm) Female Luer-Lok inlet, male Luer slip outlet

Suitability

Prefiltration of heavily contaminated solutions

Legal Information

Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Price and Availability


Pharma QC
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?