EMAIL THIS PAGE TO A FRIEND
G6042 Sigma

Glyoxal–Agarose

Purchase

Properties

matrix   4% agarose
storage temp.   2-8°C

Description

Biochem/physiol Actions

Reacts reversibly with all bases of DNA and RNA at neutral or slightly acidic pH.

Physical form

Liquid in <0.05% sodium azide and 20% denatured ethanol.

Price and Availability

Safety & Documentation

Safety Information

Flash Point(F) 
212 °F
Flash Point(C) 
100 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?