• USA Home
  • G6417 - Goodman and Gilman’s The Pharmacological Basis of Therapeutics, 10th ed.

EMAIL THIS PAGE TO A FRIEND
G6417 Sigma

Goodman and Gilman’s The Pharmacological Basis of Therapeutics, 10th ed.

  •  ISBN-10 0-07-135469-7

  •  ISBN-13 978-0-07-135469-1

Purchase

Properties

Related Categories Books and Software, Labware, Pharmaceutical and Medicinal Chemistry Books More...
publication info   L. Goodman, ed., McGraw-Hill Companies, 2001, 1825 pp., hard cover
mfr. no.   Mcgraw-Hill

Description

General description

Thoroughly updated by authors who are experts, this edition continues the tradition of being the best available text and reference source for information on the actions and uses of drugs. Well organized, extensively indexed, and reference to the most up-to-date literature in the field. It remains the premier reference for physicians, pharmacists, and medical pharmacy students. New edition covers the latest developments in molecular pharmacology and clinical developments on the newest agents.

Table of Contents

Abbreviated
Section I: General Principles.
Section II: Drugs Acting at Synaptic and Neuroeffector Junctional Sites.
Section III: Drugs Acting on the Central Nervous System.
Section IV: Autacoids; Drug Therapy of Inflammation.
Section V: Drugs Affecting Renal and Cardiovascular Function.
Section VI: Drugs Affecting Gastrointestinal Function.
Section VII: Chemotherapy of Microbial Diseases.
Section VIII: Chemotherapy of Microbial Diseases.
Section IX: Chemotherapy of Neoplastic Diseases.
Section X: Drugs Used for Immunomodulation.
Section XI: Drugs Acting on the Blood and the Blood-Forming Organs.
Section XII: Hormones and Hormone Antagonists.
Section XIII: The Vitamins.
Section XIV: Dermatology.
Section XV: Opthalmology.
Section XVI: Toxicology.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.