• USA Home
  • G6528 - Gaskets for vertical mini gel 10 cm wide

EMAIL THIS PAGE TO A FRIEND
G6528 Sigma

Gaskets for vertical mini gel 10 cm wide

size 0.5 mm × 8 cm, color-coded yellow

Purchase

Properties

Related Categories Electrophoresis Supplies, Gaskets for Vertical Gel Electrophoresis Units, Labware, Vertical Gel Electrophoresis Units
material   silicone
size   0.5 mm × 8 cm
color   color-coded yellow

Description

Features and Benefits

Unique gasket provides continuous seal around sides and bottom of glass plates, eliminating the need for a bottom spacer. Gasket thickness must match comb and spacers. Length of gasket material is approx. 26 cm (2 × h + w). Gaskets are color-coded for easy identification.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?