• USA Home
  • H4153 - Histoprep Density gradient medium

EMAIL THIS PAGE TO A FRIEND
H4153 Sigma

Histoprep Density gradient medium

Purchase

Properties

sterility   0.2 μm filtered
osmolality   ~300 mOsm
density   1.08 g/mL at 25 °C(lit.)
storage temp.   2-8°C

Description

Application

A formulation of metrizoic acid and Ficoll for the rapid isolation of lymphocytes from human blood.

Packaging

Packaged in 15 mL graduated centrifuge tubes. Each tube contains 3.0 mL of HistoPrep.

Legal Information

Histoprep is a trademark of Fisher Scientific Co.

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

comparable product

Product #

Description

Add to Cart

10771 Histopaque®-1077, sterile-filtered, density: 1.077 g/mL

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?