• USA Home
  • H6758 - L-Histidyldiazobenzylphosphonic acid-Agarose

EMAIL THIS PAGE TO A FRIEND
H6758 Sigma

L-Histidyldiazobenzylphosphonic acid-Agarose

saline suspension

Purchase

Properties

Related Categories Affinity Chromatography, Amino Acid Resins, Molecular Biology, Protein Chromatography, Proteomics More...
form   saline suspension
extent of labeling   ≥6 μmol per mL
matrix   Cross-linked 4% beaded agarose
matrix activation   cyanogen bromide
matrix attachment   α-amino
matrix spacer   1 atom
storage temp.   2-8°C

Description

Packaging

25 mL in glass bottle

Physical form

Suspension in 1.0 M NaCl containing 0.02% thimerosal

Application

L-Histidyldiazobenzylphosphonic acid-agarose is an agarose conugate in saline suspension used in affinity chromatography, protein chromatography and amino acid resins. L-Histidyldiazobenzylphosphonic acid agarose has been used to study psychrophilic organisms that have successfully adapted to various low-temperature environments such as cold ocean waters.

Price and Availability


Amplified Detection
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?