• USA Home
  • L0278 - Latex beads, sulfate-modified polystyrene, fluorescent red

EMAIL THIS PAGE TO A FRIEND
L0278 Sigma

Latex beads, sulfate-modified polystyrene, fluorescent red

aqueous suspension, 0.03 μm mean particle size

Purchase

Properties

Related Categories Labware, Latex Beads, Latex and Glass Beads More...
form   aqueous suspension
composition   Solids, 2.5%
mean particle size   0.03 μm

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?