• USA Home
  • L0655 - Latex beads, amine-modified polystyrene, fluorescent blue

EMAIL THIS PAGE TO A FRIEND
L0655 Sigma

Latex beads, amine-modified polystyrene, fluorescent blue

aqueous suspension, 0.1 μm mean particle size

Purchase

Properties

form   aqueous suspension
composition   Solids, 2.5%
mean particle size   0.1 μm

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3
Protocols & Articles
Related Products

comparable product

Product #

Description

Add to Cart

L0780 Latex beads, amine-modified polystyrene, fluorescent blue, aqueous suspension, 0.05 μm mean particle size

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?