L6667 Sigma

Luer Lock Adapter, M6 Female-Male and Female Tefzel®

DOWNLOAD MSDS (PDF)

Properties

Related Categories Adapters, Chromatography Adapters, Labware More...

Description

Application

For use with the HIS-Select® High-Flow Cartridges, H7788 (1.25 ml) and H7163 (6.4 ml)

Legal Information

HIS-Select is a registered trademark of Sigma-Aldrich Co. LLC

Tefzel is a registered trademark of E. I. du Pont de Nemours and Company

Price and Availability

Customers Also Viewed

Aldrich<SUP>®</SUP> Luer lock adapter

female Joint: ST/NS 24/40 to male Luer lock

Aldrich<SUP>®</SUP> Luer lock adapter

male Joint: ST/NS 24/40 to male Luer lock

HV Valve Connector/Fitting

Male Luer lock, bore 0.060 in.

Luer-to-Threaded NPT connector

male Luer lock to 1/4-18 thread, 316 stainless steel

Luer-to-Tubing Connector

male Luer lock to hose end, for tubing i.d., 1/45/16 in., nickel plated

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?