• USA Home
  • M7157 - Eppendorf® Microcentrifuge 5415C

EMAIL THIS PAGE TO A FRIEND
M7157 Sigma

Eppendorf® Microcentrifuge 5415C

AC input 115 V, 60 Hz

Purchase

Properties

mfr. no.   Eppendorf®
  Eppendorf®
availability   not available in EU

Description

General description

Features: • ISO9001 approved • rugged construction delivers reliable performance on benchtop or in cold room • accepts three interchangeable fixed angle rotors with quick-release covers for quiet operation, safety, versatility, and convenience • accurate microprocessor control of speed, acceleration, and braking • 30-minute timer and momentary button for short spins • safety-locked lid prevents operation with the centrifuge open
Specifications
Maximum speed: 14,000 rpm
Maximum RCF: 16,000 × g
Timer: 30 min
Time to maximum speed: 10 sec
Time to stop: 12 sec
Dimensions: 28.5 × 21 × 28 cm (H × W × D)
Weight: 7.3 kg
Comes complete with one covered rotor, 18 place × 1.5 ml

Packaging

Supplied with a standard US 3-pin line cord

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?