• USA Home
  • M8140 - Eppendorf® Microcentrifuge 5415

EMAIL THIS PAGE TO A FRIEND
M8140 Sigma

Eppendorf® Microcentrifuge 5415

Model, 5415D, without rotor, AC input 220 V

Purchase

Properties

Related Categories Centrifugation Supplies, Centrifuges, Eppendorf Centrifuges, Labware
mfr. no.   Model, 5415D
W × D × H   23 cm × 31 cm × 23 cm

Description

General description

Ideal workhorse for the lab, featuring easy-to-use control knobs, and digital display of time and speed/g-force.
Features
• Compact footprint - fits on a crowded bench
• Brushless motor; maintenance-free operation
• Spins up to 13,200 rpm; 16,110 × g
• Quick acceleration and deceleration
• Quiet operation (<60 dB)
• Adjustable-speed short-spin button-ideal for quick spins
• Accepts 2 interchangeable rotors,each with a see-through polypropylene lid
• Meets International safety standards for centrifuges (IEC 1010-2-020)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Price and Availability


Steriflip Filters Units
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?