• USA Home
  • M9285 - Ultrafree-CL microcentrifuge filters

EMAIL THIS PAGE TO A FRIEND
M9285 Sigma

Ultrafree-CL microcentrifuge filters

pore size 0.45 μm, Durapore PVDF membrane

Purchase

Properties

Related Categories Centrifuge Filtration, Filtration Supplies, Labware, Manufacturer Browser, Millipore,
material   Durapore PVDF membrane
feature   RCF≤ 5,000 × g
mfr. no.   Millipore, UFC40HV25
capacity   2.0 mL
pore size   0.45 μm

Description

Compatibility

Use in any standard fixed-angle rotor that accepts 15 mL or 20 mm O.D. centrifuge tubes.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?