• USA Home
  • MSA1 - Dowex® Marathon MSA chloride form

EMAIL THIS PAGE TO A FRIEND
MSA1 Sigma

Dowex® Marathon MSA chloride form

Purchase

Properties

limit   150 °C max. temp.
moisture   56-64%, measured as water holding capacity
matrix   styrene/divinylbenzene macroporous
matrix active group   trimethylbenzylammonium
particle size   640 μm (monodispersed)
operating pH   0 - 14
capacity   1.0 meq/mL total capacity(by wetted bed volume)
  4.0 meq/g total capacity(by dry weight)

Description

Application

removal of organic impurities with minimal organic fouling; deionization; silica removal; condensate polishing

Features and Benefits

The Dowex Marathon MSA is a superior resin to the Dowex MSA-1. The Dowex Marathon series provides narrower particle distribution, better efficiency, and improved kinetics when compared to the gaussian Dowex products.

Legal Information

DOWEX is a registered trademark of The Dow Chemical Company or an affiliated company of Dow

Marathon is a trademark of The Dow Chemical Company or an affiliated company of Dow

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
2

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

428760 Dowex® Marathon MSA chloride form, chloride form

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?