• USA Home
  • N2273 - NTA-Agarose, Metal-charged Loaded with Zinc

EMAIL THIS PAGE TO A FRIEND
N2273 Sigma

NTA-Agarose, Metal-charged Loaded with Zinc

aqueous ethanol suspension

Synonym: Nitrilotriacetic acid-agarose, metal-charged

Purchase

Properties

form   aqueous ethanol suspension
extent of labeling   600-1200 μg Zn2+ per mL gel
matrix   cross-linked 6% beaded agarose
matrix activation   epichlorohydrin
matrix attachment   amino
matrix spacer   3 atoms
storage temp.   2-8°C

Description

Other Notes

Chelating resins.

Physical form

Suspension in 20% aqueous ethanol

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

P6611 HIS-Select® Nickel Affinity Gel

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?