• USA Home
  • N5281 - Biobond-Plus Nylon transfer membrane

EMAIL THIS PAGE TO A FRIEND
N5281 Sigma

Biobond-Plus Nylon transfer membrane

sheet size 11.9 cm × 7.8 cm

Synonym: Biobond-Plus

Purchase

Description

General description

• Controlled 0.45 μm pore size and high void volume for minimal resistance to flow and high diffusion rates
• Superior signal-to-noise ratio for high sensitivity and extremely low background
• Strong DNA binding can be achieved without UV light or baking
• Specially gridded interleaf for accurate cutting of rolls and sheets

Other Notes

This is a positively charged, supported, derivatized nylon membrane especially suited for radioactive Southern and Northern blotting, dot blots, and colony lifts.

Legal Information

Biobond-Plus is a trademark of Sigma-Aldrich Co. LLC

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?