• USA Home
  • N7772 - Immobilon®-S Nylon membranes

EMAIL THIS PAGE TO A FRIEND
N7772 Sigma

Immobilon®-S Nylon membranes

sheet L × W 29 cm × 38 cm

Purchase

Properties

sheet L × W   29 cm × 38 cm
pore size   0.45 μm

Description

General description

Uncharged transfer membrane for isotopic or chemiluminescent detection of nucleic acids.
Easily cross-linked and reprobed.

Legal Information

Immobilon is a registered trademark of Merck KGaA, Darmstadt, Germany

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?