• USA Home
  • N9153 - NTA–Agarose, Metal free

EMAIL THIS PAGE TO A FRIEND
N9153 Sigma

NTA–Agarose, Metal free

saline suspension

Synonym: Nitrilotriacetic acid–agarose

Purchase

Properties

form   saline suspension
matrix   Cross-linked 6% beaded agarose
matrix activation   epichlorohydrin
matrix attachment   amino
matrix spacer   3 atoms
capacity   600-800 μg/mL binding capacity (Ni+2 or Cu+2)
storage temp.   2-8°C

Description

Physical form

Suspension in 1.0 M NaCl containing 10% ethanol

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?