EMAIL THIS PAGE TO A FRIEND
O9629 Sigma

Eupergit® C

~1 μm (non-porous particles)

Synonym: Copolymer of methacrylamide, N,N′-methylen-bis(acrylamide) and a monomer carrying oxirane groups, Epoxide polymer-bound, Oxirane acrylic beads

Purchase

Properties

extent of labeling   ~800 μmol per g
matrix spacer   3 atoms (when ligands are coupled through the free oxirane groups. Linkage is electroneutral.)
particle size   ~1 μm (non-porous particles)
storage temp.   −20°C

Description

Other Notes

Matrix: hydrophilic acrylic beads

Legal Information

Eupergit is a registered trademark of Röhm GmbH & Co. KG

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?