• USA Home
  • P0950 - Mitex® PTFE filter membranes

EMAIL THIS PAGE TO A FRIEND
P0950 Sigma

Mitex® PTFE filter membranes

pore size 10.0 μm, diam. 47 mm

Purchase

Properties

Related Categories Filtration Supplies, Labware, Manufacturer Browser, Membrane Filters, Millipore,
mfr. no.   Millipore, LCWP04700
  Millipore, LCWP04700
diam.   47 mm
pore size   10.0 μm pore size

Description

General description

Unlaminated and hydrophobic, pre-wet with e.g. methanol before use with aqueous solutions

Legal Information

Mitex is a registered trademark of Merck KGaA, Darmstadt, Germany

Price and Availability


Sterifil Aseptic System and Holder
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Articles

Mitex® Membrane Filters

From our library of Articles, Sigma-Aldrich presents Mitex® Membrane Filters
Keywords: Air Monitoring, Solvents

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?