• USA Home
  • P2486 - Excel Scientific serological pipettes

EMAIL THIS PAGE TO A FRIEND
P2486 Sigma

Excel Scientific serological pipettes

size 25 mL, standard tip, sterile

Purchase

Properties

Related Categories Excel Scientific, Excel Scientific Serological Pipettes, Labware, Liquid Handling Equipment, Manufacturer Browser,
sterility   sterile
mfr. no.   Excel Scientific, P-0250-S01
size   25 mL

Description

General description

These novel tips yield faster flow rates and reduce cell shearing. Pipettes manufactured from virgin polystyrene, certified pyrogen-free and non-cytotoxic.

• Unique smooth one-piece construction eliminates sample hang-up and accidental breakage.
• Standard 5, 10, and 25 mL pipettes are two inches shorter than most, for ease of use in benchtop hoods, yet long and narrow enough to reach corners of all flasks.
• Superior accuracy: ±1.5%.
• Selection of tip styles for samples of different viscosities and shear sensitivities.
• Standard sterile packaging is one-side-paper one-side-plastic, static-free, easy to open.

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
2

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?