• USA Home
  • P3578 - O-Phospho-L-serine–Agarose

EMAIL THIS PAGE TO A FRIEND
P3578 Sigma

O-Phospho-L-serine–Agarose

lyophilized powder

Purchase

Properties

Related Categories Affinity Chromatography, Amino Acid Resins, Molecular Biology, Protein Chromatography, Proteomics More...
form   lyophilized powder
extent of labeling   5-15 μmol per mL
matrix   cross-linked 4% beaded agarose
matrix activation   cyanogen bromide
matrix attachment   amino
matrix spacer   1 atom
swelling   1 g swells to ~4 mL
storage temp.   −20°C

Description

Physical form

Stabilized with lactose

Application

O-phospho-L-serine-agarose is used in protein chromatography, affinity chromatography and amino acid resins. O-phospho-L-serine-agarose has been used to study the purification and characterization of an acid phosphatase from Mycoplasma fermentans. O-phospho-L-serine-agarose has also been used for the rapid purification and N-terminal sequencing of a potato tuber cyclic nucleotide binding phosphatase.

Price and Availability


Amplified Detection
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?