• USA Home
  • P4313 - Filter membranes, Durapore® PVDF

EMAIL THIS PAGE TO A FRIEND
P4313 Sigma

Filter membranes, Durapore® PVDF

pore size 0.45 μm, diam. 142 mm

Purchase

Properties

mfr. no.   Millipore HVLP14250
  Millipore, HVLP14250
diam.   142 mm
pore size   0.45 μm pore size

Description

General description

Durapore hydrophilic membranes are ideal for clarification of protein solutions. Protein binding is on the order of 1 μg/cm2, two orders of magnitude lower than nylon, nitrocellulose, or PTFE.
Autoclavable to 135°C.
Excellent chemical compatibility (except ketones, esters, amines, trifluoroacetic acid).

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Price and Availability

Safety & Documentation

Safety Information

Personal Protective Equipment 

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?