EMAIL THIS PAGE TO A FRIEND
P4385 Sigma

Calmodulin−Agarose

saline suspension

Synonym: Phosphodiesterase 3′,5′-Cyclic Nucleotide Activator-Agarose from bovine testes

Purchase

Properties

Related Categories Affinity Chromatography, Calcium-associated Proteins, Cell Biology, Cell Signaling and Neuroscience, Molecular Biology,
form   saline suspension
extent of labeling   ≥0.5 mg per mL
matrix   4% beaded agarose
matrix activation   cyanogen bromide
matrix attachment   amino
matrix spacer   1 atom
storage temp.   2-8°C

Description

Physical form

Suspension in 0.5 M NaCl containing 0.02% thimerosal

Application

Calmodulin-agarose is used in affinity chromatography, protein chromatography, calcium associated proteins, and specialty resins. Calmodulin-agarose has been used to suggest a coordinated regulation of processes in both mitochondria and chloroplasts by calcium signals. Calmodulin-agarose has also been used to study apoptosis in prostate cancer cells and to analyze the interaction of the influenza virus polymerase complex with human cell factors.

Price and Availability


Amplified Detection

Amicon Pro Purification System

Amicon Ultra Centrifugal Filters
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Certificate of Origin

Protocols & Articles
Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?