• USA Home
  • P4890 - Protein Kinase, 3′,5′-cyclic AMP dependent from rabbit muscle

EMAIL THIS PAGE TO A FRIEND
P4890 Sigma

Protein Kinase, 3′,5′-cyclic AMP dependent from rabbit muscle

lyophilized powder, ~0.2 unit/μg protein (activity is reduced at least 5-fold in the absence of cAMP)

Purchase

Properties

form   lyophilized powder
composition   Protein, ~98%
storage temp.   −20°C

Description

Analysis Note

Protein determined by biuret.

Packaging

Package size based on protein content

Preparation Note

Prepared essentially by procedure of Beavo, J.A., et al., Methods in Enzymology, Vol. XXXVIII, 301: Section A [through 2nd DEAE cellulose column] (1974). Academic Press, N.Y. This is predominantly the "Peak I protein kinase."

Unit Definition

One unit will transfer 1.0 picomole phosphate from γ-32P-ATP to hydrolyzed and partially dephosphorylated casein, per min at pH 6.5 at 30°C in the presence of 0.006 mM cyclic AMP.

Physical form

Crude lyophilized powder containing 2% potassium phosphate, pH 7.0

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?