EMAIL THIS PAGE TO A FRIEND
P5612 Sigma

Greiner dishes

petri dish, 100 x 15 mm, triple vented, heavy design

Synonym: cell culture dishes, culture dishes, petri dishes

Purchase

Properties

Related Categories Cell Culture Supplies, Culture Dishes, Greiner, Greiner Culture Dishes, Greiner Culture Supplies,
material   polystyrene
  round
sterility   sterile
packaging   pack of 20
  case of 420
mfr. no.   Greiner 663161
capacity   80 mL
diam. × H   100 mm × 15 mm
surface area   66 cm2
working volume   30-40 mL
matrix active group   non-treated surface treatment
suitability   suitable for (bacteriological applications)

Description

General description

Greiner petri dishes afford distortion-free optical surfaces for easy microscope viewing and are suitable for all bacteriological uses. These petri dishes are manufactured under controlled low bioburden conditions ensuring all general bacteriological standards and requirements are met.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?