• USA Home
  • P6893 - Poly-L-lysine–Agarose

EMAIL THIS PAGE TO A FRIEND
P6893 Sigma

Poly-L-lysine–Agarose

mol wt 4,000-15,000, saline suspension

Purchase

Properties

Related Categories Affinity Chromatography, Amino Acid Resins, Molecular Biology, Protein Chromatography, Proteomics More...
form   saline suspension
mol wt   mol wt 4,000-15,000
extent of labeling   1-2 mg per mL
matrix   cross-linked 4% beaded agarose
matrix activation   cyanogen bromide
matrix attachment   ε-amino
matrix spacer   1 atom
storage temp.   2-8°C

Description

Packaging

50 mL in glass bottle

Physical form

Suspension in 2.0 M NaCl containing 0.02% thimerosal

Application

L-lysine-agarose is used in protein chromatography, affinity chromatography and amino acid resins. L-lysine-agarose has been used to study mitogen-activated protein kinase (MAPK) cascades in abscisic acid (ABA) signal transduction pathways, as well as to study the regulation of phosphorylation of tau protein in the brain.

Price and Availability


Amplified Detection

Amicon Pro Purification System
Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Certificate of Origin

Protocols & Articles
Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?