• USA Home
  • P7286 - Pyruvate Kinase from rabbit liver

EMAIL THIS PAGE TO A FRIEND
P7286 Sigma

Pyruvate Kinase from rabbit liver

Type XII, essentially salt-free, lyophilized powder, 10-20 units/mg protein

Synonym: ATP: pyruvate 2-O-phosphotransferase, PK

Purchase

Properties

type   Type XII
form   essentially salt-free, lyophilized powder
foreign activity   lactic dehydrogenase, creatine phosphokinase and myokinase <0.01%
storage temp.   −20°C

Description

Analysis Note

Protein determined by biuret.

Unit Definition

One unit will convert 1.0 μmole of phospho(enol)pyruvate to pyruvate per min at pH 7.6 at 37°C in the presence of 1.0 mM of fructose 1,6-diphosphate. In the absence of added fructose 1,6-diphosphate which acts as an activator, considerably lower

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3
Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

comparable product

Product #

Description

Add to Cart

P9136 Pyruvate Kinase from rabbit muscle, Type III, lyophilized powder, 350-600 units/mg protein

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?