• USA Home
  • P7911 - Plasmin from bovine plasma

EMAIL THIS PAGE TO A FRIEND
P7911 Sigma

Plasmin from bovine plasma

lyophilized powder, 2-6 units/mg protein

Synonym: Fibrinolysin

Purchase

Properties

form   lyophilized powder
composition   Protein, ~5% ε1%/280 = 15.3
storage temp.   −20°C

Description

Unit Definition

One unit will produce a ΔA275 of 1.0 from α-casein in 20 min at pH 7.5 at 37°C, when measuring perchloric acid soluble products in a volume of 5.0 ml.

Physical form

Lyophilized powder containing potassium chloride and lysine, pH 2.5

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3

Documents

Certificate of Analysis

Certificate of Origin

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

comparable product

Product #

Description

Add to Cart

P1867 Plasmin from human plasma, lyophilized powder, ≥2.0 units/mg protein

inhibitor

Product #

Description

Add to Cart

A2504 6-Aminocaproic acid, ≥99% (titration), powder
A7824 6-Aminocaproic acid, ≥99%, BioUltra
M6159 α2-Macroglobulin from human plasma, BioUltra, ≥98% (SDS-PAGE)
E0881 Elastatinal, microbial
D7910 3,4-Dichloroisocoumarin, serine protease inhibitor
D0879 Diisopropylfluorophosphate
L2023 Leupeptin trifluoroacetate salt, ≥90% (HPLC), microbial
A6191 Antipain dihydrochloride from microbial source, protease inhibitor
A1153 Aprotinin from bovine lung, lyophilized powder, 3-8 TIU/mg solid
A9141 Antithrombin III from bovine plasma, lyophilized powder, 200-400 units/mg protein (E1%/280 = 6.5)
P7626 Phenylmethanesulfonyl fluoride, ≥98.5% (GC)

substrate

Product #

Description

Add to Cart

G8148 Gly-Arg-p-nitroanilide dihydrochloride, unokinase and plasmin substrate
S0763 N-Succinyl-Ala-Phe-Lys 7-amido-4-methylcoumarin acetate salt
T6140 N-(p-Tosyl)-Gly-Pro-Lys 4-nitroanilide acetate salt, plasmin substrate
A8171 D-Ala-Leu-Lys-7-amido-4-methylcoumarin, ≥95% (HPLC)

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?