• USA Home
  • P8817 - Penicillinase–acrylic beads from Bacillus cereus

EMAIL THIS PAGE TO A FRIEND
P8817 Sigma

Penicillinase–acrylic beads from Bacillus cereus

lyophilized powder, 1,500-4,500 units/g beads (One ml sediment will yield 325-1,000 units)

Purchase

Properties

form   lyophilized powder
matrix   macroporous oxirane acrylic beads (O 7628)
storage temp.   −20°C

Description

Unit Definition

One unit will hydrolyze 1.0 μmole of benzylpenicillin to benzylpenicilloic acid per min at pH 7.0 at 25°C.

Physical form

Contains approx. 50% glucose as stabilizer

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?