• USA Home
  • P9565 - Hanna Piccolo® pH meter

EMAIL THIS PAGE TO A FRIEND
P9565 Sigma

Hanna Piccolo® pH meter

Piccolo Plus

Purchase

Properties

Related Categories Hand Held, Hanna, Hanna Piccolo pH meter, Hanna pH Meters, Hanna pH Meters and Accessories,
feature   calibration manual dual point, ±1 pH
  temperature compensation 0 ‑ 70 °C (automatic with integral temperature sensor)
mfr. no.   HI98113
measuring range   0-14 pH, accuracy: 0.01, resolution: 0.01
electrode L   160 mm
weight   400 gincluding calibration screwdriver, ABS carrying case, and batteries
  70 g
battery power   3 × 1.4 V button cell, 100 hr life (continuous operation)

Description

General description

Hand-held stick-style pH/temperature meters with rugged design for field use. "Amplified electrode" delivers strong signal to the meter, eliminating the vulnerability to noise, humidity, and dirt that is characteristic of conventional meters.

Meter includes: Selectable temperature display, 0-70 ± 0.1°C

Legal Information

Piccolo is a registered trademark of Hanna Instruments

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?