• USA Home
  • PS20101 - Programmable power supply

EMAIL THIS PAGE TO A FRIEND
PS20101 Sigma

Programmable power supply

output2000 V, AC input 110 V, 60 Hz, US 3-pin plug

Purchase

Properties

Related Categories Electrophoresis Supplies, Labware, Power Supplies and Accessories More...
availability   not available in EU
H × W × D   14 cm × 22 cm × 19 cm
output   2000 V

Description

General description

• Programmable can store up to 20 different 10 step programs
• Constant voltage, constant current, and constant power modes with auto crossover
• Capacity 300 mA, 300 W
• Integral shutdown timer (0-100 hr, count up or count down)
• Integrator capacity 999,999 V-hr, 99,999 mA-hr, 99,999 W-hr
• Four sets of recessed output connectors
• Automatic shutdown on disconnect of last gel unit
• Operating temperature range: 0 to 30 °C

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?