• USA Home
  • PS2512 - Power supply, 250 volt, dual mode

EMAIL THIS PAGE TO A FRIEND
PS2512 Sigma

Power supply, 250 volt, dual mode

AC input 220 V, European 2-pin plug

Purchase

Properties

feature   operating temperature 0 ‑ 30 °C
availability   not available in EU
H × W × D   14 cm × 22 cm × 19 cm
output   250 V, 500 mA±9 mA

Description

Application

Ideal for use with polyacrylamide or agarose gel electrophoresis and blotting.

General description

• Dual control modes (constant voltage or constant current) with automatic crossover
• Integral shutdown timer 0-24 hrs
• Reasonably priced
• Quad output: four sets of recessed connectors
• Automatic shutdown of DC power when last electrophoresis unit is disconnected

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?