• USA Home
  • R7629 - Reactive Red 120−Agarose

EMAIL THIS PAGE TO A FRIEND
R7629 Sigma

Reactive Red 120−Agarose

saline suspension, Type 100-CL

Purchase

Properties

Related Categories Affinity Chromatography, Dye Resins, Molecular Biology, Protein Chromatography, Proteomics More...
type   Type 100-CL
form   saline suspension
extent of labeling   0.1-0.2 μmol per mL
matrix   cross-linked 4% beaded agarose
storage temp.   2-8°C

Description

Physical form

Suspension in 0.5 M NaCl containing 0.02% thimerosal

Price and Availability


Amplified Detection
Safety & Documentation

Safety Information

WGK Germany 
3
Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?