• USA Home
  • S6187 - Cameo Filtration Membrane

EMAIL THIS PAGE TO A FRIEND
S6187 Sigma

Cameo Filtration Membrane

polypropylene membrane, pore size 0.45 μm, volume 12 mL

Purchase

Properties

Related Categories Filtration Supplies, GVS Life Sciences, GVS Syringe Filters, Labware, Manufacturer Browser,
material   polypropylene housing
  polypropylene membrane
sterility   non-sterile
mfr. no.   Cameo 17P
packaging   pack of 50 ea
diam.   17 mm
volume   12 mL
pore size   0.45 μm
fitting   (Slip)

Description

General description

Cameo 17 mm and 30 mm syringe filters offer 20% greater effective surface area over smaller 13 mm and 25 mm sizes for improved performance in HPLC sample preparation. Designed to speed up and increase sample volume throughput while reducing back pressure, the hold-up volume is slightly lower due to improved flow channel design and reduced spacing between the supports. The design improvements allow an increase in operating pressure the syringe filters can withstand.

Suitability

Suitable for filtration of aqueous or organic solutions.

Legal Information

Cameo is a trademark of GVS S.p.A.

Price and Availability


Sterifil Aseptic System and Holder
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?