• USA Home
  • S7272 - Taylor-Wharton Dewar accessories

EMAIL THIS PAGE TO A FRIEND
S7272 Sigma

Taylor-Wharton Dewar accessories

cardboard storage box for 35 L Dewar

Purchase

Properties

Related Categories Cryoware, Labware, Taylor-Wharton Dewar Accessories More...
size   3 in. (7.6 cm) × 3 in. (7.6 cm) × 2 in. (5.1 cm)

Description

General description

supplied with 25 position insert.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?