• USA Home
  • T0387 - L-Threonine–Agarose

EMAIL THIS PAGE TO A FRIEND
T0387 Sigma

L-Threonine–Agarose

saline suspension

Purchase

Properties

Related Categories Affinity Chromatography, Amino Acid Resins, Molecular Biology, Protein Chromatography, Proteomics More...
form   saline suspension
extent of labeling   2-10 μmol per mL
matrix   Cross-linked 4% beaded agarose
matrix activation   cyanogen bromide
matrix attachment   amino
matrix spacer   1 atom
storage temp.   2-8°C

Description

Physical form

Suspension in 2.0 M NaCl containing 0.02% thimerosal

Application

Threonine-agarose is used for protein chromatography, affinity chromatography and amino acid resins. Threonine-agarose has been used for the purification and characterization of a soluble phosphatidylinositol 4-kinase from the yeast Saccharomyces cerevisiae.

Price and Availability


Amplified Detection

Amicon Pro Purification System
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?