• USA Home
  • T0822 - Hanna hand-held thermometer

EMAIL THIS PAGE TO A FRIEND
T0822 Sigma

Hanna hand-held thermometer

Model HI 8751, with precalibrated & interchangeable stainless steel probe with 3.3 ft (1 m) cable included

Purchase

Properties

Related Categories Electronic Meters, Hanna, Hanna Hand-Held Thermometer, Hanna Temperature measurement, Labware,
mfr. no.   Hanna
measuring range   −40.0-150.0 °C temperature, accuracy: 0.5 °C, (at ambient temp 25 ºC)
size   7.1 × 3.3 × 1.6 in.
weight   10 oz (280 g)with probe
battery power   9 V, 300 hr life (of continuous use)

Description

General description

This thermometer uses a miniature silicon sensor to measure a wide temperature range without the need to change probes. This type of sensor is highly accurate with a very fast response time. The sensor is housed in a rugged, stainless steel penetration probe. This probe can be interchanged without requiring recalibration. A wide variety of interchangeable HI 765 temperature probes for measurements in liquids, air and semi solids are available. This model is supplied complete with HI 765PW temperature probe with 1 m (3.3 ft) cable, 9 V battery and instruction manual.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?