• USA Home
  • T0947 - Hanna logging thermometer

EMAIL THIS PAGE TO A FRIEND
T0947 Sigma

Hanna logging thermometer

Model HI 98810

Purchase

Properties

Related Categories Electronic Meters, Hanna, Hanna Logging Thermometer, Hanna Temperature measurement, Labware,
description   Channels: 1
  Probe: HI 762BL (included)
  Supplied with HI 762BL temperature probe with 1 m cable, 5 paper rolls, 4 × 1.5V AA batteries and instruction manual in a rugged carrying case.
mfr. no.   Hanna
size   220 × 82 × 66 mm
battery power   1.5 V AA, 350 hr life (Approx hrs. of continuous use without printing and backlight, Socket for 12 V DC)

Description

General description

• Computer compatible: cordless infrared transmission
• Flexibility: a full range of interchangeable probes is available
• Large backlit LCD: allows easy readings temperature logging interval, channel, time and date
• A hand-held unit that weighs little more than one pound
• Printer
• Auto off: Selectable at varying periods of non-use
• Range -55.0 to 300.0 °F; Resolution 0.1 °F (-18 to 225 °F) 0.2 °F (225 to 250 °F)
• Accuracy 0.8 °F (4 to 248 °F); Typical EMC Deviation: 0.8 °F

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?