• USA Home
  • T2041 - Thermometer/hygrometer

EMAIL THIS PAGE TO A FRIEND
T2041 Sigma

Thermometer/hygrometer

simultaneously displays temperature and relative humidity, pkg of 1 ea

Purchase

Properties

Related Categories Labware, Temperature, Thermometers More...
packaging   pkg of 1 ea

Description

General description

Display: 0.5 in. 3 digits for Temp, 2 digits for RH.
Size: 3.7 × 2.6 × 0.6 in.
Measuring range: temperature 0°C to 50°C (32°F to 122°F); relative humidity 25% to 95%

Special features:
• Simultaneously displays temperature and relative humidity
• Memory stores the maxima and minima
• Base in back of unit or can be wall mounted
• Power: AAA battery

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

related product

Product #

Description

Add to Cart

92451 Timestrip Plus 25 °C
08168 Timestrip Plus 8 °C
06693 Timestrip Plus -20 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?