• USA Home
  • T4397 - L-(+)-Tartaric acid diisopropyl ester

EMAIL THIS PAGE TO A FRIEND
T4397 Sigma

L-(+)-Tartaric acid diisopropyl ester

Synonym: (+)-Diisopropyl L- tartrate

Purchase

Properties

density   1.11 g/mL at 25 °C(lit.)

Price and Availability

Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
3
RTECS 
WW8100000
Flash Point(F) 
>230 °F
Flash Point(C) 
>110 °C

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?