EMAIL THIS PAGE TO A FRIEND
U0257 Sigma

Ultrogel® AcA 22

aqueous ethanol suspension, 60-140 μm (wet), exclusion limit 3,000,000 Da, fractionation range 100,000-1,200,000 Da (globular proteins)

Synonym: Ultrogel® AcA

Purchase

Properties

form   aqueous ethanol suspension
feature   operating temperature 2 ‑ 36 °C
matrix   2% acrylamide, 2% agarose
particle size   60-140 μm (wet)
pore size   100,000-1,200,000 Da fractionation range (globular proteins)
  3,000,000 Da exclusion limit
pH range   3 - 10
storage temp.   2-8°C

Description

Other Notes

Preswollen, composite polyacrylamide-agarose beads. The approximate % acrylamide and % agarose concentrations are indicated by the product name (Ultrogel Ac%A%).

Physical form

Suspension in 1 M NaCl and 20% ethanol

Legal Information

Ultrogel is a registered trademark of Pall Corporation

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

comparable product

Product #

Description

Add to Cart

U8878 Ultrogel® AcA 34, aqueous ethanol suspension, 60-140 μm (wet), exclusion limit 750,000 Da, fractionation range 20,000-350,000 Da (globular proteins)

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?