EMAIL THIS PAGE TO A FRIEND
U8753 Sigma

Ultrogel® AcA 44

aqueous ethanol suspension, 60-140 μm (wet), exclusion limit 200,000 Da, fractionation range 10,000-130,000 Da (globular proteins)

Synonym: Ultrogel® AcA

Purchase

Properties

Related Categories Gel Filtration Chromatography, Gel Filtration Media, Molecular Biology, Protein Chromatography, Proteomics More...
form   aqueous ethanol suspension
feature   operating temperature 2 ‑ 36 °C
matrix   4% acrylamide, 4% agarose
particle size   60-140 μm (wet)
pore size   10,000-130,000 Da fractionation range (globular proteins)
  200,000 Da exclusion limit
pH range   3 - 10
storage temp.   2-8°C

Description

Other Notes

Preswollen, composite polyacrylamide-agarose beads. The approximate % acrylamide and % agarose concentrations are indicated by the product name (Ultrogel Ac%A%).

Physical form

Suspension in 1 M NaCl and 20% ethanol

Legal Information

Ultrogel is a registered trademark of Pall Corporation

Price and Availability


Detect Your Unseen Protein
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?