EMAIL THIS PAGE TO A FRIEND
V2378 Sigma

Valeraldehyde

Synonym: Pentanal

Purchase

Properties

autoignition temp.   428 °F
refractive index   n20/D 1.394(lit.)
bp   102-103 °C(lit.)
mp   −92 °C(lit.)
density   0.81 g/mL at 25 °C(lit.)
storage temp.   2-8°C

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
UN 2058 3/PG 2
WGK Germany 
1
RTECS 
YV3600000
Flash Point(F) 
39 °F
Flash Point(C) 
4 °C
Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

110132 Valeraldehyde, 97%

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?